Flat Braided Power Shunt, 493.38 kcmil, 11.8"

Item #: 0264081

Cat #: PBC250X300

UPC: 782856878209

$ 692.00 EA
Company wide:
0 in stock
Documents & Guides
PBC Flat Braided Power Conductor. PBC250X300, Power shunt, 493.38 kcmil (250 mm²), 11.8" (300 mm).

Overview

PBC Flat Braided Power Conductor. PBC250X300, Power shunt, 493.38 kcmil (250 mm²), 11.8" (300 mm).

Ideal for transformer-busduct link

Also known as: 782856878209, PBC250X300, EFX564300

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 11.800 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 11.800 in