250 MCM THHN/THWN-2 BROWN

Item #: 0264077

Cat #: 250THHNCSTRBRN

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM THHN/THWN-2 BROWN

Overview

250 MCM THHN/THWN-2 BROWN
Also known as: 250THHNCSTRBRN

Specifications

Gauge: 250 kcmil
Color: Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1