Flat Braided Power Shunt, 2,368.23 kcmil, 19.7"

Item #: 0264074

Cat #: PBC1200X500

UPC: 782856854753

$ 3610.40 EA
Company wide:
0 in stock
Documents & Guides
PBC Flat Braided Power Conductor. PBC1200X500, Power shunt, 2,368.23 kcmil (1,200 mm²), 19.7" (500 mm).

Overview

PBC Flat Braided Power Conductor. PBC1200X500, Power shunt, 2,368.23 kcmil (1,200 mm²), 19.7" (500 mm).

When used in parallel, the two shunts must be spaced with a minimum distance equal to the thickness of the shunt to allow air cooling.


Also known as: 782856854753, PBC1200X500, EFX564030

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 19.700 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 19.700 in