Flat Braided Power Shunt, 236.82 kcmil, 9.84"

Item #: 0264073

Cat #: PBC120X250

UPC: 782856628736

$ 320.67 EA
Company wide:
0 in stock
Documents & Guides
PBC Flat Braided Power Conductor. PBC120X250, Power shunt, 236.82 kcmil (120 mm²), 9.84" (250 mm).

Overview

PBC Flat Braided Power Conductor. PBC120X250, Power shunt, 236.82 kcmil (120 mm²), 9.84" (250 mm).

PBC Flat Braided Power Conductor.

Also known as: 782856628736, PBC120X250, EFX564010

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 9.840 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 9.840 in