Two Pole Distribution Block, 80/100 A, 2 Line Side & 13 Load Side Connections

Item #: 0264065

Cat #: BD-80-100AL

UPC: 782856800378

$ 69.47 EA
Company wide:
0 in stock
Documents & Guides
Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. 2 Pole Distribution Block BD-80-100AL.

Overview

Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. 2 Pole Distribution Block BD-80-100AL.

Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space..

Also known as: 782856800378, BD-80-100AL, EFX563910

Features & Benefits

  • Minimum space for maximum power
  • Protection cover and insulating screens are transparent
  • Insulating screen between each row
  • Easy and safe connections
  • Wiring with or without terminal
  • Easily clips onto DIN rail or mounts to panel with screws
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Poles: 2
Height: 1.970 in
Depth: 1.970 in
Poles: 2
Depth: 1.970 in
Height: 1.970 in