ERC 563841 NEUTRAL BAR NB 125A

Item #: 0264063

Cat #: NB-125A

UPC: 782856626985

$ 87.02 EA
Company wide:
0 in stock
Documents & Guides
EFX 563841 NB-125A NB 125 A

Overview

EFX 563841 NB-125A NB 125 A
Also known as: 782856626985, NB-125A, EFX563841

Specifications

Type: Cover, Mud Ring
Gangs: 2
Mounting: Device
Shape: Square
Color: Natural
Material: Steel
Depth: 1/2 in
Cubic Inches: 9 in³
Type: Cover, Mud Ring
Mounting: Device
Color: Natural
Depth: 1/2 in
Gangs: 2
Shape: Square
Material: Steel
Cubic Inches: 9 in³