Two Pole Distribution Block, 100/125 A, 1 Line Side & 6 Load Side Connections

Item #: 0264055

Cat #: BD-100-125A

UPC: 782856878117

$ 58.32 EA
Company wide:
0 in stock
Documents & Guides
Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. Two Pole Distribution Block BD-100-125A.

Overview

Compact 2-Pole connecting device with an ergonomic design for maximum power in minimum space.. Two Pole Distribution Block BD-100-125A.

Minimum space for maximum power

Also known as: 782856878117, BD-100-125A, EFX563800

Features & Benefits

  • Minimum space for maximum power
  • Protection cover and insulating screens are transparent
  • Insulating screen between each row
  • Easy and safe connections
  • Input separated from outputs
  • Wiring with or without terminal
  • Easily clips onto DIN rail or mounts to panel with screws
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Poles: 2
Height: 1.970 in
Width: 3.700 in
Depth: 1.970 in
Poles: 2
Width: 3.700 in
Height: 1.970 in
Depth: 1.970 in