Four Pole Distribution Block, 40 A, 2 Line Side & 11 Load Side Connections

Item #: 0264054

Cat #: TD-40A

UPC: 782856878100

$ 94.18 EA
Company wide:
0 in stock
Documents & Guides
Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TD-40A.

Overview

Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TD-40A.

Minimum space for maximum power

Also known as: 782856878100, TD-40A, EFX563740

Features & Benefits

  • Minimum space for maximum power
  • Protection cover and insulating screens are transparent
  • Insulating screen between each row
  • Easy and safe connections
  • Easily clips onto DIN rail or mounts to panel with screws
  • Solid bars provide reliability
  • Wiring with or without terminal
  • RoHS compliant
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22
  • Halogen free

Specifications

Material: Thermoplastic
Poles: 4
Depth: 1.970 in
Material: Thermoplastic
Depth: 1.970 in
Poles: 4