MBJ25-200-6 - BRAID MBJ 25-200-6

Item #: 0264033

Cat #: 563340

UPC: 782856579533

$ 15.08 EA
Company wide:
0 in stock
Documents & Guides
MBJ25-200-6 - BRAID MBJ 25-200-6

Overview

MBJ25-200-6 - BRAID MBJ 25-200-6
Also known as: 782856579533, 563340, EFX563340

Specifications

Material: Copper
Volts AC: 600
Length: 7.870 in
Product Thickness: 0.070 in
Finish: Tinned
Weight: 0.110 lb
Material: Copper
Length: 7.870 in
Finish: Tinned
Volts AC: 600
Product Thickness: 0.070 in
Weight: 0.110 lb