Insulated Cable Connector, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

Item #: 0264030

Cat #: IT-350

UPC: 662381950086

$ 92.80 EA
Company wide:
647 in stock
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 350 MCM, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

350 MCM - 6 AWG Polaris™ Insulated Tap Connector (Dual Sided Entry)

Also known as: 662381950086, IT-350, NSIIT350

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 2 - 1
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 2 - 1
Color: Black
Wire/Cable Openings: 2