4
more

Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum/Plastisol
Item #: 0264026
Cat #: IT-3/0
UPC: 662381950055
$ 47.07 EA
Company wide:
1,666
in stock
Documents & Guides
Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum With Plastisol Insulation, CU/AL Rated
Overview
Insulated Multi-Tap Connector, 2 Sided Entry, 2 Port, 6 to 3/0 AWG, Aluminum With Plastisol Insulation, CU/AL Rated
NSI Tork's multi-tap connectors have rounded corners and a smooth exterior finish that make Polaris connectors comfortable to grip and the durable layer of insulation on each Polaris connector is UV, abrasion and chemical-resistant for reliable performance
Also known as: 662381950055, IT-3/0, NSIIT30, insulated split bolt, Polaris Lug, moles
Specifications
| Material: | Plastisol |
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 6 - 3/0 |
| Material: | Plastisol |
| Volts AC: | 600 |
| Allowable Gauge Range: | 6 - 3/0 |
| Color: | Black |
| Wire/Cable Openings: | 2 |