Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, AL/CU

Item #: 0264025

Cat #: IT-4

UPC: 662381950017

$ 27.59 EA
Company wide:
4,218 in stock
Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton

Overview

Multi-Tap Connector, 2 Sided Entry, 14 - 4 AWG, 600 Volt, AL/CU Rated, 12 Each Per Carton

Polaris Black Multi-Tap Connectors form secure connections between multiple conductors with a rounded design and UV-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 662381950017, IT-4, NSIIT4, moose knuckle, mole, MEATBALL, squid, knuckle connector, Splice kit, Bug, uni tap, polaris

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 14 - 4
Color: Black
Wire/Cable Openings: 2