Metallic Spacer, M6 Thread, 3.543"

Item #: 0264005

Cat #: DMH-M6X90

UPC: 782856877899

$ 4.51 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X90.

Overview

Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X90.

To make higher plates, screens or profiles

Also known as: 782856877899, DMH-M6X90, EFX561840

Features & Benefits

  • To make higher plates, screens or profiles
  • Male-female allowing stable mounting

Specifications

Material: Steel
Width: 0.390 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 0.390 in