Metallic Spacer, M6 Thread, 1.575"

Item #: 0263995

Cat #: DMH-M6X40

UPC: 782856877844

$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X40.

Overview

Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X40.

To make higher plates, screens or profiles

Also known as: 782856877844, DMH-M6X40, EFX561790

Features & Benefits

  • To make higher plates, screens or profiles
  • Male-female allowing stable mounting

Specifications

Material: Steel
Width: 0.390 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 0.390 in