Multi-Tap Connector, 8-Port, Black, Insulated, 6 AWG - 250 MCM, 1-Sided

Item #: 0263993

Cat #: IPL250-8

UPC: 662381913067

$ 182.49 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381913067, IPL250-8, NSIIPL2508

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 8
Material: Plastisol
Wire/Cable Openings: 8
Color: Black