Multi-Tap Connector, 6-Port, Black, Insulated, 6 AWG - 250 MCM, 1-Sided

Item #: 0263991

Cat #: IPL250-6

UPC: 662381913043

$ 138.90 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 6, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381913043, IPL250-6, NSIIPL2506

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black