Metallic Spacer, M6 Thread, 0.787"

Item #: 0263989

Cat #: DMH-M6X20

UPC: 782856877820

$ 2.13 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X20.

Overview

Low voltage electrical insulator accessory. Metallic Spacer DMH-M6X20.

To make higher plates, screens or profiles

Also known as: 782856877820, DMH-M6X20, EFX561770

Features & Benefits

  • To make higher plates, screens or profiles
  • Male-female allowing stable mounting

Specifications

Material: Steel
Width: 0.390 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 0.390 in