POLARIS Ins Multi-Tap 250 3 Port SSE

Item #: 0263988

Cat #: IPL250-3

UPC: 662381913012

$ 93.57 EA
Company wide:
23 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 3 Port (Single Sided Entry), 250 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381913012, IPL250-3, NSIIPL2503

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 250
Wire/Cable Openings: 3
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 6 - 250