Enclosure 24.00x20.00x10.62

Item #: 0263942

Cat #: A24N20CLP

UPC: 783510861308

$ 629.06 EA
Company wide:
0 in stock
Medium Hinged-Cover Pull Box, Type 1, 24.00x20.00x10.62, Gray, Steel

Overview

Medium Hinged-Cover Pull Box, Type 1, 24.00x20.00x10.62, Gray, Steel

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510861308, A24N20CLP, HOFA24N20CLP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Finish: Powder Coated
Depth: 10.620 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Finish: Powder Coated
Height: 24 in
Width: 20 in
Depth: 10.620 in