Enclosure, NEMA 1, Hinged Cover, 36" x 24" x 8.62"

Item #: 0263939

Cat #: A36N24BLP

UPC: 783510861100

$ 729.14 EA
Company wide:
0 in stock
Enclosure, NEMA 1, Hinged Cover, 36 x 24 x 8.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 36 x 24 x 8.62 Inch, Steel/Gray

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510861100, A36N24BLP, HOFA36N24BLP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Depth: 8.620 in
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 8.620 in
Mounting: Surface
Color: Gray
Height: 36 in
Special Program: Hoffman On Demand