Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 8.62"
Item #: 0263936
Cat #: A24N20BLP
UPC: 783510860707
$ 557.58 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 8.62 Inch, Steel/Gray
Overview
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 8.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860707, A24N20BLP, HOFA24N20BLP
Features & Benefits
- Butt hinges on door
- Collar studs provided for mounting optional panel
- Slotted flush latches; optional latches available
- Mounting holes on back of enclosure
Specifications
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Height: | 24 in |
| Color: | Gray |
| Width: | 20 in |
| Material: | Steel |
| Depth: | 8.620 in |
| Special Program: | Hoffman On Demand |
| Mounting: | Surface |
| Height: | 24 in |
| Width: | 20 in |
| Depth: | 8.620 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |