Enclosure, NEMA 1, Hinged Cover, 20" x 20" x 8.62"

Item #: 0263935

Cat #: A20N20BLP

UPC: 783510860608

$ 505.16 EA
Company wide:
0 in stock
Enclosure, NEMA 1, Hinged Cover, 20 x 20 x 8.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 20 x 20 x 8.62 Inch, Steel/Gray

The nVent HOFFMAN HOFA20N20BLP enclosures have a size range of 16 x 12 x 6-IN. to 36 x 30 x 12-IN. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510860608, A20N20BLP, HOFA20N20BLP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Height: 20 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 20 in
Material: Steel
Depth: 8.620 in
Special Program: Hoffman On Demand
Height: 20 in
IP/NEMA Rating: NEMA 1, IP30
Width: 20 in
Depth: 8.620 in
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand