SB400AL - POWER BLOCK SB 400AL

Item #: 0263926

Cat #: 561164

UPC: 782856912705

$ 68.15 EA
Company wide:
0 in stock
Documents & Guides
SB400AL - POWER BLOCK SB 400AL

Overview

SB400AL - POWER BLOCK SB 400AL

High-capacity DIN-mounted Power Block for primary/secondary switchboard and machine power connections. Modular, snap-together design accepts round cable or flat Flexibar/IBSB conductors, provides visual connection inspection, high short-circuit rating and easy DIN-rail or panel mounting. Ideal for reliable, compact power distribution. RoHS compliant.

Also known as: 782856912705, 561164, EFX561164

Features & Benefits

  • Can be connected with round cross section cable or flat connection system like nVent ERIFLEX Flexibar Advanced or IBSB Advanced Insulated Braided Conductor
  • Compact power block with high short circuit current rating
  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • Voltage detection and measurement connection
  • 95% fill ratio
  • RoHS compliant

Specifications

Poles: 1
Amps: 335
IP/NEMA Rating: IP20
Material: Aluminum
Width: 1.630 in
Allowable Gauge Range: 400
Finish: Tinned
Height: 5.760 in
Depth: 3.230 in
Poles: 1
IP/NEMA Rating: IP20
Width: 1.630 in
Finish: Tinned
Depth: 3.230 in
Amps: 335
Material: Aluminum
Allowable Gauge Range: 400
Height: 5.760 in