Cap Nut with M5 Threaded Stud, for Low Voltage Insulator

Item #: 0263908

Cat #: CAP-CAPB5

UPC: 782856877523

$ 2.55 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator accessory. Cap Nut with M5 Threaded Stud CAP-CAPB5.

Overview

Low voltage electrical insulator accessory. Cap Nut with M5 Threaded Stud CAP-CAPB5.

For use with DH Distance Holder and Spacer

Also known as: 782856877523, CAP-CAPB5, EFX560840

Features & Benefits

  • For use with DH Distance Holder and Spacer

Specifications

Material: Steel
Height: 0.470 in
Width: 0.550 in
Finish: Electrogalvanized
Material: Steel
Width: 0.550 in
Height: 0.470 in
Finish: Electrogalvanized