Distance Holder and Spacer, M6 Thread, 0.787"

Item #: 0263902

Cat #: DH20M6

UPC: 782856877486

$ 4.56 EA
Company wide:
0 in stock
Documents & Guides
Low voltage electrical insulator accessory. Distance Holder and Spacer DH20M6.

Overview

Low voltage electrical insulator accessory. Distance Holder and Spacer DH20M6.

To make higher plates, screens or profiles

Also known as: 782856877486, DH20M6, EFX560750

Features & Benefits

  • To make higher plates, screens or profiles
  • Male-female allowing stable mounting
  • Electrotechnical applications

Specifications

Material: Steel
Finish: Electrogalvanized
Width: 0.510 in
Material: Steel
Width: 0.510 in
Finish: Electrogalvanized