Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 36", Gray, No KOs

Item #: 0263897

Cat #: 8836 GRT NK

UPC: 782051143164

$ 575.49 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, No Knockouts
Also known as: 782051143164, 8836 GRT NK, CIR8836GRTNK

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R