MFTT-2 - TWISTING TOOL MFTT-2

Item #: 0263882

Cat #: MFTT-2

UPC: 782856865254

$ 755.72 EA
Company wide:
0 in stock
Documents & Guides
MFTT-2 - TWISTING TOOL MFTT-2

Overview

MFTT-2 - TWISTING TOOL MFTT-2

Easy-to-use tool twists or changes the plane of nVent ERIFLEX Flexibar

Also known as: 782856865254, MFTT-2, EFX559148

Features & Benefits

  • Easy-to-use tool twists or changes the plane of nVent ERIFLEX Flexibar
  • Recommended to hold nVent ERIFLEX Flexibar while forming
  • RoHS compliant

Specifications

Material: Steel
Depth: 3.230 in
Height: 1.580 in
Material: Steel
Height: 1.580 in
Depth: 3.230 in