MFSHT-2 nVent ERIFLEX Flexibar Manual Shearing Tool

Item #: 0263878

Cat #: MFSHT-2

UPC: 782856865285

$ 3378.57 EA
Company wide:
0 in stock
Documents & Guides
EFX 559146 MFSHT-2 SHEARING T

Overview

EFX 559146 MFSHT-2 SHEARING T

Cuts nVent ERIFLEX Flexibar quickly and accurately without burrs or deformation

Also known as: 782856865285, MFSHT-2, EFX559146

Features & Benefits

  • Cuts nVent ERIFLEX Flexibar quickly and accurately without burrs or deformation
  • Cuts through the insulation without damaging it
  • Maximum nVent ERIFLEX Flexibar shearing 5x32x1
  • Adjustable abutment for identical and repetitive cuttings
  • Abutment and indicator allow for easy cutting of 45° chamfers
  • Elastomer edge near the blade helps to prevent jamming from shavings
  • Replacement blade available
  • RoHS compliant

Specifications

Material: Steel
Width: 6.300 in
Depth: 7.870 in
Height: 29.520 in
Material: Steel
Depth: 7.870 in
Width: 6.300 in
Height: 29.520 in