
MFBT-2 nVent ERIFLEX Flexibar Manual Bending Tool
Item #: 0263877
Cat #: MFBT-2
UPC: 782856865247
$ 4868.43 EA
Company wide:
0
in stock
Documents & Guides
EFX 559145 MFBT-2 BENDING TOO
Overview
EFX 559145 MFBT-2 BENDING TOO
Allows the user to bend nVent ERIFLEX Flexibar into custom shapes for an efficient installation
Also known as: 782856865247, MFBT-2, EFX559145
Features & Benefits
- Allows the user to bend nVent ERIFLEX Flexibar into custom shapes for an efficient installation
- Easy-to-use tool bends all sizes of nVent ERIFLEX Flexibar quickly without damage to the insulation
- Long handle to apply force during nVent ERIFLEX Flexibar bending up to 10x120x1/12x100x1
- Bending radius: 5 mm (0.20")
- Allows for adjustment of the bending angle for repetitive bending
- Robust blue aluminum base with three fixing points
- Adjustable length setting for nVent ERIFLEX Flexibar
- Quick nVent ERIFLEX Flexibar locking system with no tools required
- RoHS compliant
Specifications
| Type: | Cover, Mud Ring |
| Gangs: | 2 |
| Mounting: | Device |
| Shape: | Square |
| Color: | Natural |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 18.800 in³ |
| Type: | Cover, Mud Ring |
| Mounting: | Device |
| Color: | Natural |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Shape: | Square |
| Material: | Steel |
| Cubic Inches: | 18.800 in³ |