MDRCPT-2 Manual Din Rail Cutting and Punching Tool

Item #: 0263876

Cat #: MDRCPT-2

UPC: 782856881582

$ 10734.09 EA
Company wide:
0 in stock
Documents & Guides
EFX 559142 MDRCPT-2 DIN RAIL

Overview

EFX 559142 MDRCPT-2 DIN RAIL

Punches slots and cuts DIN rail without burrs or deformation

Also known as: 782856881582, MDRCPT-2, EFX559142

Features & Benefits

  • Punches slots and cuts DIN rail without burrs or deformation
  • Punches horizontal and vertical slots
  • Works with five different types of DIN rail and M6 threaded rod
  • Includes ruler, guide and end stops
  • RoHS compliant

Specifications

Height: 7.870 in
Depth: 6.500 in
Material: Aluminum
Height: 7.870 in
Material: Aluminum
Depth: 6.500 in