One Shot Ceramic disposable body

Item #: 0263874

Cat #: NX1161V

UPC: 782856000709

$ 47.78 EA
Company wide:
3 in stock
Documents & Guides
Cable to Ground Rod, One Shot, Type: NX, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded).

Overview

Cable to Ground Rod, One Shot, Type: NX, Ground Rod Diameter: 5/8", Conductor Size: 1 & 2 AWG (Solid), 2 & 3 (Stranded).

CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame.

Also known as: 782856000709, NX1161V, CADNX1161V

Specifications

Diameter: 5/8 in
Allowable Gauge Range: 2 - 1
Diameter: 5/8 in
Allowable Gauge Range: 2 - 1