HFST-B nVent ERIFLEX Flexibar Shearing Tool Guide

Item #: 0263869

Cat #: HFST-B

UPC: 782856579298

$ 2263.36 EA
Company wide:
0 in stock
Documents & Guides
EFX 559020 HFST-B HFST-B

Overview

EFX 559020 HFST-B HFST-B

Use shearing tool guide to align nVent ERIFLEX Flexibar with the center of the shearing tool blade.

Also known as: 782856579298, HFST-B, EFX559020

Features & Benefits

  • Attaches to the Hydraulic nVent ERIFLEX Flexibar Shearing Tool
  • Use to align nVent ERIFLEX Flexibar with the center of the shearing tool blade
  • Increases the life of the shearing tool blade
  • Works with all sizes of nVent ERIFLEX Flexibar
  • RoHS compliant

Specifications

Depth: 3 in
Material: Steel
Height: 2.900 in
Width: 9.600 in
Depth: 3 in
Height: 2.900 in
Material: Steel
Width: 9.600 in