HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Item #: 0263868

Cat #: 559010

UPC: 782856579281

$ 17756.87 EA
Company wide:
0 in stock
Documents & Guides
HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Overview

HYDR-FLEX-ST - HYDR FLEX SHEARING TOOL

Hydraulic shearing tool for Flexibar that cleanly cuts through insulation without deformation or burrs. Works with all Flexibar sizes, includes clear shields for alignment and offers replacement blades. RoHS compliant.

Also known as: 782856579281, 559010, EFX559010

Features & Benefits

  • Cuts nVent ERIFLEX Flexibar quickly and accurately without burrs or deformation
  • Cuts through the insulation without damaging it
  • Works with all sizes of nVent ERIFLEX Flexibar
  • Clear plastic shields allow for visual inspection of cutting position
  • Strong mechanical assembly
  • Replacement blade available
  • RoHS compliant

Specifications

Height: 13.430 in
Width: 11.020 in
Depth: 9.450 in
Height: 13.430 in
Depth: 9.450 in
Width: 11.020 in