MFFU nVent ERIFLEX Flexibar Folding Tool U-Shape

Item #: 0263862

Cat #: MFFU

UPC: 782856697879

$ 5398.80 EA
Company wide:
0 in stock
Documents & Guides
EFX 558931 MFFU FOLDING-U SHA

Overview

EFX 558931 MFFU FOLDING-U SHA

Manual folding tool accessories for flexible busbars.

Also known as: 782856697879, MFFU, EFX558931

Features & Benefits

  • For use with folding tool starter kit to create U-shape folds
  • Intended for use with nVent ERIFLEX Flexibar

Specifications

Width: 12 in
Material: Steel
Height: 8.070 in
Width: 12 in
Height: 8.070 in
Material: Steel