DIN Rail, Perforated Asymmetric Profile, 6.6' long

Item #: 0263811

Cat #: PDRG-2M

UPC: 782856590163

$ 17.12 EA
Company wide:
0 in stock
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Perforated Asymmetric Profile PDRG-2M.

Overview

Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Perforated Asymmetric Profile PDRG-2M.

Fixing profile for quick assembly of all kinds of frameworks.

Also known as: 782856590163, PDRG-2M, EFX558050

Features & Benefits

  • Rapid assembly of all kinds of frameworks
  • High mechanical resistance
  • High corrosion resistance
  • Conforms to EN 60715 and 50035 and DIN 46277
  • RoHS compliant

Specifications

Material: Steel
Width: 0.600 in
Height: 1.260 in
Finish: Electrogalvanized
Material: Steel
Height: 1.260 in
Width: 0.600 in
Finish: Electrogalvanized