Round Braid in Coil, Tinned Copper, 197.35 kcmil, 82'

Item #: 0263806

Cat #: RTCB15-100

UPC: 782856579144

$ 108.26 EA
Company wide:
0 in stock
Documents & Guides
Round Tinned Copper Grounding Braid in Coil. RTCB15-100, 360 A Nominal Current, 197.35 kcmil (100 mm²), 82' (25 m).

Overview

Round Tinned Copper Grounding Braid in Coil. RTCB15-100, 360 A Nominal Current, 197.35 kcmil (100 mm²), 82' (25 m).

Round Tinned Copper Grounding Braid in Coil.

Also known as: 782856579144, RTCB15-100, EFX557680

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Amps: 360
Finish: Tinned
Material: Copper
Finish: Tinned
Amps: 360