Round Braid in Coil, Tinned Copper, 49.34 kcmil, 82'

Item #: 0263802

Cat #: RTCB15-25

UPC: 782856579113

$ 26.96 EA
Company wide:
0 in stock
Documents & Guides
Round Tinned Copper Grounding Braid in Coil. RTCB15-25, 150 A Nominal Current, 49.34 kcmil (25 mm²), 82' (25 m).

Overview

Round Tinned Copper Grounding Braid in Coil. RTCB15-25, 150 A Nominal Current, 49.34 kcmil (25 mm²), 82' (25 m).

Round Tinned Copper Grounding Braid in Coil.

Also known as: 782856579113, RTCB15-25, EFX557640

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Amps: 150
Finish: Tinned
Material: Copper
Finish: Tinned
Amps: 150