Round Braid in Coil, Tinned Copper, 11.84 kcmil, 82'

Item #: 0263795

Cat #: RTCB15-6

UPC: 782856579076

$ 11.18 EA
Company wide:
0 in stock
Documents & Guides
Round Tinned Copper Grounding Braid in Coil. RTCB15-6, 45 A Nominal Current, 11.84 kcmil (6 mm²), 82' (25 m).

Overview

Round Tinned Copper Grounding Braid in Coil. RTCB15-6, 45 A Nominal Current, 11.84 kcmil (6 mm²), 82' (25 m).

Round Tinned Copper Grounding Braid in Coil.

Also known as: 782856579076, RTCB15-6, EFX557600

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Amps: 45
Material: Copper
Finish: Tinned
Amps: 45
Finish: Tinned
Material: Copper