Round Braid in Coil, Bare Copper, 19.74 kcmil, 82'

Item #: 0263780

Cat #: RRCB15-10

UPC: 782856521150

$ 17.79 EA
Company wide:
0 in stock
Documents & Guides
Round Bare Copper Grounding Braid in Coil. RRCB15-10, 75 A Nominal Current, 19.74 kcmil (10 mm²), 25 m.

Overview

Round Bare Copper Grounding Braid in Coil. RRCB15-10, 75 A Nominal Current, 19.74 kcmil (10 mm²), 25 m.

Round Bare Copper Grounding Braid in Coil.

Also known as: 782856521150, RRCB15-10, EFX557420

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Amps: 75
Material: Copper
Length: 82 ft
Amps: 75
Length: 82 ft
Material: Copper