Miniature Screw in Base

Item #: 0263777

Cat #: SR24VMS

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SUNRAY SR24V-MS 24V 3W Miniature Screw in Base

Overview

SUNRAY SR24V-MS 24V 3W Miniature Screw in Base
Also known as: SR24VMS, SUNSR24VMS

Specifications

Color: Black, White
Color: Black, White