
Flat Braid in Coil, Tinned Copper, 78.94 kcmil, 82'
Item #: 0263770
Cat #: FTCB15-40
UPC: 782856578987
$ 37.60 EA
Company wide:
0
in stock
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-40, 220 A Nominal Current, 78.94 kcmil (40 mm²), 82' (25 m).
Overview
Flat Tinned Copper Grounding Braid in Coil. FTCB15-40, 220 A Nominal Current, 78.94 kcmil (40 mm²), 82' (25 m).
Flat Tinned Copper Grounding Braid in Coil.
Also known as: 782856578987, FTCB15-40, EFX557290
Features & Benefits
- Braids in coil are mainly used for power distribution or earthing applications
- Non-magnetic material
- Tinned finish provides a theft-deterrent appearance
Specifications
| Width: | 1 in |
| Material: | Copper |
| Finish: | Tinned |
| Width: | 1 in |
| Finish: | Tinned |
| Material: | Copper |