Flat Braid in Coil, Tinned Copper, 39.47 kcmil, 82'

Item #: 0263767

Cat #: FTCB15-20

UPC: 782856578932

$ 23.95 EA
Company wide:
0 in stock
Documents & Guides
Flat Tinned Copper Grounding Braid in Coil. FTCB15-20, 140 A Nominal Current, 39.47 kcmil (20 mm²), 82' (25 m).

Overview

Flat Tinned Copper Grounding Braid in Coil. FTCB15-20, 140 A Nominal Current, 39.47 kcmil (20 mm²), 82' (25 m).

Flat Tinned Copper Grounding Braid in Coil.

Also known as: 782856578932, FTCB15-20, EFX557250

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material
  • Tinned finish provides a theft-deterrent appearance

Specifications

Material: Copper
Width: 0.800 in
Finish: Tinned
Material: Copper
Finish: Tinned
Width: 0.800 in