Flat Braid in Coil, Bare Copper, 197.35 kcmil, 82'

Item #: 0263760

Cat #: FRCB15-100

UPC: 782856578864

$ 152.21 EA
Company wide:
0 in stock
Documents & Guides
Flat Bare Copper Grounding Braid in Coil. FRCB15-100, 197.35 kcmil (100 mm²), 25 m.

Overview

Flat Bare Copper Grounding Braid in Coil. FRCB15-100, 197.35 kcmil (100 mm²), 25 m.

Braids in coil are mainly used for power distribution or earthing applications

Also known as: 782856578864, FRCB15-100, EFX557150

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Material: Copper
Amps: 360
Width: 1.600 in
Material: Copper
Width: 1.600 in
Amps: 360