This product has been discontinued.

One-Bulb Heater/Fan,Broan,300 WTT,120 V,CEIL,STL HSG,2.5 AMP
Item #: 0263735
Cat #: 162
UPC: 026715002627
Company wide:
0
in stock
Discontinued
Documents & Guides
70 CFM, 3.5 Sones; Single-Bulb Heater/Ventilator. Type IC.
Overview
70 CFM, 3.5 Sones; Single-Bulb Heater/Ventilator. Type IC.
Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (1) 250W Infrared Bulb, Color: White. ***Lamps Not Included***
Also known as: 026715002627, 162, BRN162, SQUIRREL CAGE
Specifications
| Wattage: | 300 |
| Color: | White |
| Material: | Steel |
| CFM: | 70 |
| Sones: | 3.500 |
| Wattage: | 300 |
| Material: | Steel |
| Sones: | 3.500 |
| Color: | White |
| CFM: | 70 |