PDBS Polyamide Braided Sleeve, Black, 0.63" dia, 164'

Item #: 0263717

Cat #: PDBS16B

UPC: 782856615125

$ 4.83 EA
Company wide:
0 in stock
Documents & Guides
PDBS16B - SLEEVE POLYAMIDE PDBS 16B

Overview

PDBS16B - SLEEVE POLYAMIDE PDBS 16B

Expandable cabling sleeves for many applications

Also known as: 782856615125, PDBS16B, EFX554790

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free
  • RoHS compliant

Specifications

Color: Black
Material: Polyamide
Length: 164 ft
Color: Black
Length: 164 ft
Material: Polyamide