PDBS Polyamide Braided Sleeve, Gray, 0.79" dia, 164'

Item #: 0263709

Cat #: PDBS20G

UPC: 782856578390

$ 4.80 EA
Company wide:
0 in stock
Documents & Guides
EFX 554510 PDBS20G GREY PDBS2

Overview

EFX 554510 PDBS20G GREY PDBS2

Quick and easy to install expandable cabling sleeves.

Also known as: 782856578390, PDBS20G, EFX554510

Features & Benefits

  • Expandable cabling sleeves for many applications
  • Flexible bundling and mechanical protection of electrical cables and wires
  • Packed in easy dispense boxes
  • Halogen free
  • RoHS compliant

Specifications

Color: Gray
Material: Polyamide
Length: 164 ft
Color: Gray
Length: 164 ft
Material: Polyamide