250 Watt Halogen Single-Ended Linear Bulb

Item #: 0263689

Cat #: JD-130V/DC/250W/CL

UPC:

$ 12.89 EA
Company wide:
7 in stock
Documents & Guides
Halogen Single-Ended Linear Lamp, 250W, 130V, Bulb: T4, Base: DC Bayonet (BA15d), Lumens: 5000, Color Temperature: 2900K.

Overview

Halogen Single-Ended Linear Lamp, 250W, 130V, Bulb: T4, Base: DC Bayonet (BA15d), Lumens: 5000, Color Temperature: 2900K.
Also known as: JD-130V/DC/250W/CL, GNRJD130VDC250WCL

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 5000
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Lumens: 5000
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
Volts AC: 130
Wattage: 250
Base: Bayonet (BA15d)