Grounding and Bonding Braid, Stainless Steel, 69.07 kcmil, 11.811"

Item #: 0263674

Cat #: CPI35-300-12

UPC: 782856796657

$ 42.54 EA
Company wide:
0 in stock
Documents & Guides
Flat Stainless Steel Grounding Braid. CPI35-300-12, 69.07 kcmil (35 mm²), 11.811" (300 mm).

Overview

Flat Stainless Steel Grounding Braid. CPI35-300-12, 69.07 kcmil (35 mm²), 11.811" (300 mm).

High-quality CPI stainless steel grounding and bonding braids can be installed in extremely corrosive environments, like offshore applications or coastal applications. The full range of CPI braids are ideal for applications using stainless steel pipe or tanks, like the food and beverage industry, building industry, transportation, oil and chemical industry.

Also known as: 782856796657, CPI35-300-12, EFX554324

Features & Benefits

  • Superior abrasion, corrosion, chemical and UV resistance make CPI braids ideal for outdoor applications
  • Great for expansion joints where constant movement requires a flexible and durable solution
  • Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
  • Quick and easy to install
  • Resistant to vibration and fatigue, reducing maintenance
  • Will not rust or discolor, so the appearance will never fade or change
  • Excellent electrical contact
  • No additional lugs or terminals needed
  • Non-magnetic material
  • Recommended by the EMC/EMI directives

Specifications

Length: 11.810 in
Material: Stainless Steel 316L
Weight: 0.250 lb
Length: 11.810 in
Weight: 0.250 lb
Material: Stainless Steel 316L