HD Slotted Wall Wiring Duct, 1" x 3", ADH, Gray

Item #: 0263664

Cat #: 184-13001

UPC: 089306293040

$ 10.19 FT
Company wide:
0 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 3", Adhesive, PVC, Gray, 30ft/Box

Overview

High Density Slotted Wall Wiring Duct, 1" x 3", Adhesive, PVC, Gray, 30ft/Box
Also known as: 089306293040, 184-13001, TYN18413001

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in