HD Slotted Wiring Duct, 1"x2", ADH, Gray

Item #: 0263663

Cat #: 184-12002

UPC: 089306313977

$ 5.16 FT
Company wide:
0 in stock
Documents & Guides
High-Density Slotted-Wall Wiring Duct, 1" x 2", Adhesive, PVC, Gray, 120 ft/carton

Overview

High-Density Slotted-Wall Wiring Duct, 1" x 2", Adhesive, PVC, Gray, 120 ft/carton
Also known as: 089306313977, 184-12002, TYN18412002

Specifications

Height: 2 in
Width: 1 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 in
Material: PVC